https://www.bdiexpress.com/medias/INDSMCPUSHFT-17945820-300x300.jpg?context=bWFzdGVyfHJvb3R8ODI5NnxpbWFnZS9qcGVnfGFERTFMMmhsWkM4eE1UQTVOakEzTlRneU9USTNPQzlKVGtSVFRVTlFWVk5JUmxSZk1UYzVORFU0TWpCZk16QXdlRE13TUM1cWNHY3xlMDhjODNmNzc1MDhkNTM5NjNmZjk0NzY2ODc1ZWFmY2JlYzc1YjA0MGUzNGJjYjIyYTliMGI0NjFkYWNjODQx
https://www.bdiexpress.com/medias/INDSMCPUSHFT-17945820-300x300.jpg?context=bWFzdGVyfHJvb3R8ODI5NnxpbWFnZS9qcGVnfGFERTFMMmhsWkM4eE1UQTVOakEzTlRneU9USTNPQzlKVGtSVFRVTlFWVk5JUmxSZk1UYzVORFU0TWpCZk16QXdlRE13TUM1cWNHY3xlMDhjODNmNzc1MDhkNTM5NjNmZjk0NzY2ODc1ZWFmY2JlYzc1YjA0MGUzNGJjYjIyYTliMGI0NjFkYWNjODQx
17945820
推入式连接配件
SMC
SMC
SMC KQ2L06-01N
SMC SMC
描述
SMC KQ2L06-01N ; 自动化产品/接头
Push To Connect Fitting; Elbow Fitting Type; Tube To Pipe Fitting Type; 6MM Tube X 1/8 Inch R MBSPT End Connection; 90 Degree Fitting Angle; Brass - PBT Material; 1 MPa Maximum Operating Pressure; -5 To 60 Deg C | 0 To 40 Deg C Water Operating Temperature Range
制造商部件号
KQ2L06-01N
BDI部件号
17945820
详情
9.0
CNY
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E9%85%8D%E4%BB%B6-%E9%80%82%E9%85%8D%E5%99%A8/%E9%85%8D%E4%BB%B6/%E6%8E%A8%E5%85%A5%E5%BC%8F%E8%BF%9E%E6%8E%A5%E9%85%8D%E4%BB%B6/SMC-KQ2L06-01N/p/17945820
单价(不含税)
¥9.00 / 套
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.005
Product Group - BDI
F02172
产品名称
Push To Connect Fitting
连接类型
Elbow
配件类型
Tube To Pipe
端接1尺寸
6MM
端接1类型
Tube
端接2尺寸
1/8 Inch
端接2类型
R MBSPT
端接3尺寸
Not Applicable
端接3类型
Not Applicable
端接4尺寸
Not Applicable
端接4类型
Not Applicable
多线
Yes
角度
90 Degree
材料
Brass | PBT
最大工作压力
1 MPa
工作温度范围
-5 To 60 Deg C | 0 To 40 Deg C Water
英寸 - 公制
Metric
其它特点
Electroless Nickel Plated | White Body | Light Gray Release Button
类别 - BDI
Push To Connect Fittings
名称
Fitting
关键字串
Push To Connect
详细描述
Push To Connect Fitting; Elbow Fitting Type; Tube To Pipe Fitting Type; 6MM Tube X 1/8 Inch R MBSPT End Connection; 90 Degree Fitting Angle; Brass - PBT Material; 1 MPa Maximum Operating Pressure; -5 To 60 Deg C | 0 To 40 Deg C Water Operating Temperature Range


