https://www.bdiexpress.com/medias/INDWIXXXXXXX-23062149-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkzMjd8aW1hZ2UvanBlZ3xhRGd6TDJneU15OHhNRFV6TkRrNE1UYzJNekV3TWk5SlRrUlhTVmhZV0ZoWVdGaGZNak13TmpJeE5EbGZNekF3ZURNd01DNXFjR2N8YzI5NDIxMDQ3ZGI1NWQ4NDI5MmY2OWY5YmRjOTA1MDg3NTNmMjU3OGU4OWYxMzA2ODcwODg1YmM2ZTlhOTMzMA
https://www.bdiexpress.com/medias/INDWIXXXXXXX-23062149-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkzMjd8aW1hZ2UvanBlZ3xhRGd6TDJneU15OHhNRFV6TkRrNE1UYzJNekV3TWk5SlRrUlhTVmhZV0ZoWVdGaGZNak13TmpJeE5EbGZNekF3ZURNd01DNXFjR2N8YzI5NDIxMDQ3ZGI1NWQ4NDI5MmY2OWY5YmRjOTA1MDg3NTNmMjU3OGU4OWYxMzA2ODcwODg1YmM2ZTlhOTMzMA
23062149
液压
WIX
WIX
R52D03GV
WIX WIX
描述
WIX R52D03GV
Filter; Cartridge Hydraulic Metal Canister; Hydraulic Service; Full Flow/By-Pass Type; Micro Glass Media; 4.488" Outer Diameter X Closed Inside Diameter Top; 2.697" Inside Diameter Bottom; 16.22" Height; 44PSI By-Pass Valve Setting; 200/3 Beta Ratio; 3 Nominal Micron Rating; -13 To 248 Operating Temp; Flow Direction Outside-In; 112.95 Capacity; 1526 Filter Area
制造商部件号
R52D03GV
BDI部件号
23062149
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/R52D03GV/p/23062149
单价(不含税)
请求报价
BDIExpress
|
|||
| BDI- 加拿大 | 5 |
产品详细信息
分类
最低订购量
无
EAN条码
0765809819368
重量 / Kilogram
1.996
Product Group - BDI
F02170
名称
Filter
产品明细
Filter
产品规格
Filter; Cartridge Hydraulic Metal Canister; Hydraulic Service; Full Flow/By-Pass Type; Micro Glass Media; 4.488" Outer Diameter X Closed Inside Diameter Top; 2.697" Inside Diameter Bottom; 16.22" Height; 44PSI By-Pass Valve Setting; 200/3 Beta Ratio; 3 Nominal Micron Rating; -13 To 248 Operating Temp; Flow Direction Outside-In; 112.95 Capacity; 1526 Filter Area
详细描述
Filter; Cartridge Hydraulic Metal Canister; Hydraulic Service; Full Flow/By-Pass Type; Micro Glass Media; 4.488" Outer Diameter X Closed Inside Diameter Top; 2.697" Inside Diameter Bottom; 16.22" Height; 44PSI By-Pass Valve Setting; 200/3 Beta Ratio; 3 Nominal Micron Rating; -13 To 248 Operating Temp; Flow Direction Outside-In; 112.95 Capacity; 1526 Filter Area

