AVENTICS
AVENTICS
0820402002
AVENTICS AVENTICS
Description
VVST-3/2NC-ROL ; 0820402002 DIR VALVE ; PNEUMATIC G1/8 MANUAL
Flow Control Valve; 1/8" G Port; 3 Port | 3 Way; 2 Position; Pneumatic; Roller | Spring Return; 145 PSI; 5 To 176 Deg F; Stainless Steel
Part #
0820402002
BDI #
1401883
Details
375.96
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/0820402002/p/1401883
Your Price
$ 375.96 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141609
Weight / Kilogram
0.18
Product Group - BDI
F02352
Valve Type
Flow Control
Port Type
1/8" G
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Roller | Spring Return
Voltage
Not Applicable
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
-14 To 145 PSI
Operating Temperature Range
5 To 176 Deg F
Body Material
Stainless Steel
Inch - Metric
Inch
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.80
Noun
Valve
Keyword String
Flow Control
Manufacturer URL
https://www.aventics.com
Weight / LBS
0.39683
Long Description
Flow Control Valve; 1/8" G Port; 3 Port | 3 Way; 2 Position; Pneumatic; Roller | Spring Return; 145 PSI; 5 To 176 Deg F; Stainless Steel
Overall Length
1.26 Inch | 32 Millimeter
Overall Width
0.677 Inch | 17.2 Millimeter
Overall Height
2.992 Inch | 76 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh