PARKER
PARKER
0R50B
PARKER PARKER
Description
0R50B ; 1/2IN QUICK EXHAUST VALVE
Flow Control Valve; 1/2" FNPT Port; 3 Port | 3 Way; 2 Position; Pneumatic; Air; 150 PSI; 0 To 180 Deg F; NBR Seal; Aluminum
Part #
0R50B
BDI #
20398739
Details
221.88
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/0R50B/p/20398739
Your Price
$ 221.88 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141609
Weight / Kilogram
0.045
Product Group - BDI
F02352
Valve Type
Flow Control
Port Type
1/2" FNPT
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Air
Voltage
Not Applicable
Media
Pneumatic
Maximum Pressure
150 PSI
Operating Pressure Range
3 To 150 PSI
Operating Temperature Range
0 To 180 Deg F
Seal Type
NBR
Body Material
Aluminum
Inch - Metric
Inch
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Flow Control
Manufacturer URL
https://www.parker.com
Long Description
Flow Control Valve; 1/2" FNPT Port; 3 Port | 3 Way; 2 Position; Pneumatic; Air; 150 PSI; 0 To 180 Deg F; NBR Seal; Aluminum
Overall Length
3.38 Inch | 85.852 Millimeter
Overall Height
2.88 Inch | 73.152 Millimeter
Overall Width
3.38 Inch | 85.852 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


