https://www.bdiexpress.com/medias/MFRSMCVALVEX-25444062-300x300.jpg?context=bWFzdGVyfHJvb3R8NjgzM3xpbWFnZS9qcGVnfGFHRXdMMmcwTXk4eE1EazFORE0wTkRZMk1UQXlNaTlOUmxKVFRVTldRVXhXUlZoZk1qVTBORFF3TmpKZk16QXdlRE13TUM1cWNHY3xhNjA3NzdiNjBiYzk3MWEzOGI2Njg0ZDU5ZjA5ZmZkZWZlMjFjN2Q0ZjY3MjlkNGI0NTc1ZmM2NDU5MDcyODE2
https://www.bdiexpress.com/medias/MFRSMCVALVEX-25444062-300x300.jpg?context=bWFzdGVyfHJvb3R8NjgzM3xpbWFnZS9qcGVnfGFHRXdMMmcwTXk4eE1EazFORE0wTkRZMk1UQXlNaTlOUmxKVFRVTldRVXhXUlZoZk1qVTBORFF3TmpKZk16QXdlRE13TUM1cWNHY3xhNjA3NzdiNjBiYzk3MWEzOGI2Njg0ZDU5ZjA5ZmZkZWZlMjFjN2Q0ZjY3MjlkNGI0NTc1ZmM2NDU5MDcyODE2
SMC
SMC
10-V114A-RG-M5
SMC SMC
Description
10-V114A-RG-M5 SOLENOID VALVE
Poppet Solenoid Valve; M5; 3 Port | 3 Way; 2 Position; 3 VDC; Pneumatic; Solenoid | Spring Return; 102 PSI; 14 To 122 Deg F; Rubber Seal; Resin
Part #
10-V114A-RG-M5
BDI #
25444062
Details
71.25
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/10-V114A-RG-M5/p/25444062
Your Price
$ 71.25 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0
Product Group - BDI
F02352
Valve Type
Poppet | Solenoid
Port Type
M5
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
3 VDC
Media
Pneumatic
Maximum Pressure
102 PSI
Operating Pressure Range
0 To 102 PSI
Operating Temperature Range
14 To 122 Deg F
Seal Type
Rubber
Body Material
Resin
Inch - Metric
Metric
Other Features
0.008/0.015 Cv Factor | With Sub Plate | Grommet | Large Flow Capacity
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Poppet Solenoid
Manufacturer URL
https://www.smcworld.com
Weight / LBS
0.714
Long Description
Poppet Solenoid Valve; M5; 3 Port | 3 Way; 2 Position; 3 VDC; Pneumatic; Solenoid | Spring Return; 102 PSI; 14 To 122 Deg F; Rubber Seal; Resin
Overall Length
6 Inch | 152.4 Millimeter
Overall Width
1 Inch | 25.4 Millimeter
Overall Height
2.5 Inch | 63.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


