https://www.bdiexpress.com/medias/INDAROVALVEX-104104-C-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI5NTh8aW1hZ2UvanBlZ3xhRFF6TDJoa01DOHhNREF5T0RVME56QXhORFk0Tmk5SlRrUkJVazlXUVV4V1JWaGZNVEEwTVRBMFgwTmZNekF3ZURNd01DNXFjR2N8YTdmMjQxOTJiMGExMjExYTQ2ZDNkNzE1MmI4MDhkNmRlNTFiZjBlN2Y5NDFiMWJmZTFmNWI0ZGFiZGY0NzJlMw
https://www.bdiexpress.com/medias/INDAROVALVEX-104104-C-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI5NTh8aW1hZ2UvanBlZ3xhRFF6TDJoa01DOHhNREF5T0RVME56QXhORFk0Tmk5SlRrUkJVazlXUVV4V1JWaGZNVEEwTVRBMFgwTmZNekF3ZURNd01DNXFjR2N8YTdmMjQxOTJiMGExMjExYTQ2ZDNkNzE1MmI4MDhkNmRlNTFiZjBlN2Y5NDFiMWJmZTFmNWI0ZGFiZGY0NzJlMw
ARO CORP
ARO CORP
104104-C02
ARO CORP ARO CORP
Description
104104-C02 CHECK VALVE ; 81397176 1/4" NPT X 1/4" NPT 200DEG F
Check Valve; 1/4" FNPT Port; 2 Port | 1 Way; 2 Position; Pneumatic; 200 PSI; 0 To 200 Deg F
Part #
81397176
BDI #
18305161
Details
57.34
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/104104-C02/p/18305161
Your Price
$ 57.34 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141622
Weight / Kilogram
0.997
Product Group - BDI
A03142
Valve Type
Check
Port Type
1/4" FNPT
Number of Ports/Way
2 Port | 1 Way
Number of Positions
2 Position
Actuation
Not Available
Voltage
Not Applicable
Media
Pneumatic
Maximum Pressure
200 PSI
Operating Pressure Range
0 To 200 PSI
Operating Temperature Range
0 To 200 Deg F
Inch - Metric
Inch
Other Features
Composite
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.30.90.00
Noun
Valve
Keyword String
Check
Manufacturer URL
https://www.arozone.com
Manufacturer Item Number
104104-C02
Weight / LBS
2.2
Long Description
Check Valve; 1/4" FNPT Port; 2 Port | 1 Way; 2 Position; Pneumatic; 200 PSI; 0 To 200 Deg F
Overall Height
1.344 Inch | 34.138 Millimeter
Overall Length
1.906 Inch | 48.412 Millimeter
Overall Width
0.938 Inch | 23.825 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

