Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/ca/en/_ui/desktop/green/images/missing-product-300x300-en.jpg 112MF-4-24/60 75PSI
24053068 Hydraulic and Pneumatic Valves 

FABCO-AIR FABCO-AIR

112MF-4-24/60 75PSI

Description

112MF-4-24/60 75PSI MOD MANIFOLD VALVE

Flow Control Valve; 1/8" NPT; 2 Port | 2 Way; 2 Position; 24/60 VAC; Pneumatic; 40 To 75 PSI; 0 To 150 Deg F; Buna-N Seal; Aluminum Body Material; 0.23 Cv Factor; 1/8" Orifice Size; Normally Closed; DIN Housing; For Modular Mounting Manifolded Inlet

Part #

112MF-4-24/60 75PSI

BDI #
24053068

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
FABCO-AIR
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.80
Noun
Valve
Keyword String
Flow Control
Manufacturer URL
https://fabco-air.com
Product Detail
Flow Control Valve
Product Specification
1/8" NPT; 2 Port | 2 Way; 2 Position; 24/60 VAC; Pneumatic; 40 To 75 PSI; 0 To 150 Deg F; Buna-N Seal; Aluminum Body Material; 0.23 Cv Factor; 1/8" Orifice Size; Normally Closed; DIN Housing
Long Description
Flow Control Valve; 1/8" NPT; 2 Port | 2 Way; 2 Position; 24/60 VAC; Pneumatic; 40 To 75 PSI; 0 To 150 Deg F; Buna-N Seal; Aluminum Body Material; 0.23 Cv Factor; 1/8" Orifice Size; Normally Closed; DIN Housing; For Modular Mounting Manifolded Inlet