Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

1342BN12INAT 24VDC https://www.bdiexpress.com/medias/INDSMCVALVEX-1342B-300x300.jpg?context=bWFzdGVyfHJvb3R8OTkzMXxpbWFnZS9qcGVnfGFHVmtMMmhtT1M4eE1Ea3pPVFEwTmprMU1UazJOaTlKVGtSVFRVTldRVXhXUlZoZk1UTTBNa0pmTXpBd2VETXdNQzVxY0djfDlkOTczNGUxZTA1YzU3YThkOWU4ZmQ0ZjE1ZGI4MWQyMTk5NGNhOThjNzA3NGViNjVkMDcxZWJiZjEyZmZlMzI
17236675 Hydraulic and Pneumatic Valves 

JEFFERSON SOLENOID JEFFERSON SOLENOID

1342BN12INAT 24VDC

Description

1342BN12INAT 24VDC ; SOLENOID VALVE 1342 SERIES

Solenoid Valve; 1-1/2" FNPT; 2 Port | 2 Way; 2 Position; 24 VDC; Hydraulic | Pneumatic; Solenoid; 150 PSI; 32 To 176 Deg F; Neoprene Seal; Brass

Part #

1342BN12INAT 24VDC

BDI #
17236675

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
JEFFERSON SOLENOID VALVES
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / Kilogram
0
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
1-1/2" FNPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid
Voltage
24 VDC
Media
Hydraulic | Pneumatic
Maximum Pressure
150 PSI
Operating Pressure Range
7.5 To 150 PSI
Operating Temperature Range
32 To 176 Deg F
Seal Type
Neoprene
Body Material
Brass
Inch - Metric
Inch
Other Features
Oxygen - Alcohol - Argon - Non Corrosive Light Gas And Liquid - Freon 12 Fluid
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://jeffersonvalves.com
Weight / LBS
6.8
Long Description
Solenoid Valve; 1-1/2" FNPT; 2 Port | 2 Way; 2 Position; 24 VDC; Hydraulic | Pneumatic; Solenoid; 150 PSI; 32 To 176 Deg F; Neoprene Seal; Brass
Overall Width
3.189 Inch | 81 Millimeter
Overall Height
6.102 Inch | 155 Millimeter
Overall Length
4.803 Inch | 122 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh