BMI CANADA
BMI CANADA
13807
BMI CANADA BMI CANADA
Description
13807 BALL VALVE ; 1 1/4" IPS 600 FM,CSA,CUPC,CUL
Ball Valve; 1-1/4" FNPT Port; 2 Port | 2 Way; 2 Position; Hydraulic | Pneumatic; Hand Lever; 600 PSI CWP | 150 PSI WSP; -20 To 300 Deg F; Brass
Part #
13807
BDI #
18178817
Details
35.51
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/13807/p/18178817
Your Price
$ 35.51 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141607
Weight / Kilogram
0.79
EAN
0777701138072
Product Group - BDI
F02352
Valve Type
Ball
Port Type
1-1/4" FNPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Hand Lever
Voltage
Not Applicable
Media
Hydraulic | Pneumatic
Maximum Pressure
600 PSI CWP | 150 PSI WSP
Operating Pressure Range
0 To 600 PSI CWP | 0 To 150 PSI WSP
Operating Temperature Range
-20 To 300 Deg F
Body Material
Brass
Inch - Metric
Inch
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Ball
Manufacturer URL
https://www.bmicanada.com
Weight / LBS
1.75
Long Description
Ball Valve; 1-1/4" FNPT Port; 2 Port | 2 Way; 2 Position; Hydraulic | Pneumatic; Hand Lever; 600 PSI CWP | 150 PSI WSP; -20 To 300 Deg F; Brass
Overall Length
7.35 Inch | 186.69 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



