BMI CANADA
BMI CANADA
14765
BMI CANADA BMI CANADA
Description
14765 BOILER DRAIN ; 3/4" MIPS 65O BODY CUPC
Low Pressure Supply Valve; 3/4" MIPS Size; Sediment Faucets; Angle Body; Cast Brass; 125 CWP / 8.62BAR; 41 To 194 Deg F; 54MM X 48MM X 53MM
Part #
14765
BDI #
18178585
Details
14.92
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/14765/p/18178585
Your Price
$ 14.92 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / Kilogram
0.21
EAN
0777701147654
Product Group - BDI
F02352
Harmonized Tariff Code
8481.40.00.00
Noun
Valve
Keyword String
Low Pressure
Manufacturer URL
https://www.bmicanada.com
Weight / LBS
0.45195
Product Detail
Low Pressure Supply Valve
Product Specification
3/4" MIPS Size; Sediment Faucets; Angle Body; Cast Brass; 125 CWP / 8.62BAR; 41 To 194 Deg F; 54MM X 48MM X 53MM
Long Description
Low Pressure Supply Valve; 3/4" MIPS Size; Sediment Faucets; Angle Body; Cast Brass; 125 CWP / 8.62BAR; 41 To 194 Deg F; 54MM X 48MM X 53MM
