ASCO VALVE
ASCO VALVE
19000014AC220/60
ASCO VALVE ASCO VALVE
Description
19000014AC220/60 SOLENOID VALVE ; POR
Solenoid Valve; M5 Port; 3 Port - 3 Way; 2 Position; 220/60 VAC; Pneumatic; Solenoid - Manual/Spring Return; 145 PSI; 14 To 140 Deg F; Buna-N Seal; Plastic
Part #
1900001430
BDI #
20686198
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/19000014AC220-60/p/20686198
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / Kilogram
0.005
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
M5
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Solenoid - Manual | Spring Return
Voltage
220/60 VAC
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
0 To 145 PSI
Operating Temperature Range
14 To 140 Deg F
Seal Type
Buna-N
Body Material
Plastic
Inch - Metric
Metric
Other Features
1.6MM Orifice Size | Normally Closed | Without Connector | Pad Mounting
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.ascovalve.com
Long Description
Solenoid Valve; M5 Port; 3 Port - 3 Way; 2 Position; 220/60 VAC; Pneumatic; Solenoid - Manual/Spring Return; 145 PSI; 14 To 140 Deg F; Buna-N Seal; Plastic
Overall Width
1.181 Inch | 30 Millimeter
Overall Height
3.268 Inch | 83 Millimeter
Overall Length
3.15 Inch | 80 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh