NORGREN
NORGREN
2622077
NORGREN NORGREN
Description
2622077 DIRECTIONAL CTRL VALVE ; G1/8 SOL INDIRECTLY CONTROLLED
Poppet Valve; 1/8" G Port; 4 Port | 4 Way; 2 Position; 230 VAC | 24 VDC; Pneumatic; Solenoid - Air Pilot | Detent Return; 116 PSI; 14 To 122 Deg F; NBR Seal; Aluminum
Part #
2622077
BDI #
21562277
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/2622077/p/21562277
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141641
Weight / Kilogram
0.3
Product Group - BDI
F02352
Valve Type
Poppet | Solenoid
Port Type
1/8" G
Number of Ports/Way
4 Port | 4 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Detent Return
Voltage
230 VAC | 24 VDC
Media
Pneumatic
Maximum Pressure
116 PSI
Operating Pressure Range
29 To 116 PSI
Operating Temperature Range
14 To 122 Deg F
Seal Type
NBR
Body Material
Aluminum
Inch - Metric
Inch
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Poppet Solenoid
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
0.66139
Long Description
Poppet Valve; 1/8" G Port; 4 Port | 4 Way; 2 Position; 230 VAC | 24 VDC; Pneumatic; Solenoid - Air Pilot | Detent Return; 116 PSI; 14 To 122 Deg F; NBR Seal; Aluminum
Overall Width
0.984 Inch | 25 Millimeter
Overall Height
4.421 Inch | 112.3 Millimeter
Overall Length
1.575 Inch | 40 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh