https://www.bdiexpress.com/medias/INDXXXXXXXXX-18477085-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI3NzB8aW1hZ2UvanBlZ3xhRGd5TDJnNU1pODVPRFl4TWpBMU5qVTFOVGd5TDBsT1JGaFlXRmhZV0ZoWVdGOHhPRFEzTnpBNE5WOHpNREI0TXpBd0xtcHdad3wwZTdlMzdkMjA5Y2IxMTI3MjlkOTYyNzdlZWVmZDBmNWY3NmU5ZWU4ZGVmZTgyZDc0ZDlkZGJhMmZiYTM5MDhh
https://www.bdiexpress.com/medias/INDXXXXXXXXX-18477085-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI3NzB8aW1hZ2UvanBlZ3xhRGd5TDJnNU1pODVPRFl4TWpBMU5qVTFOVGd5TDBsT1JGaFlXRmhZV0ZoWVdGOHhPRFEzTnpBNE5WOHpNREI0TXpBd0xtcHdad3wwZTdlMzdkMjA5Y2IxMTI3MjlkOTYyNzdlZWVmZDBmNWY3NmU5ZWU4ZGVmZTgyZDc0ZDlkZGJhMmZiYTM5MDhh
CCTF CORP.
CCTF CORP.
3 SJ300N BFLY VLV LVR HDL T
CCTF CORP. CCTF CORP.
Description
3 SJ300N BFLY VLV LVR HDL T ; G-2013 SHURJOINT GRV PRODUCT
Butterfly Valve; 3" Size; Handle Lever; Ductile Iron Body; 300PSI at 100 Deg F; 9.47" Length; 3.82" Width; 7.95" Height; Nitrile 180 Deg F
Part #
2881708
BDI #
18475702
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/3-SJ300N-BFLY-VLV-LVR-HDL-T/p/18475702
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / Kilogram
7.26
Product Group - BDI
G00210
Harmonized Tariff Code
8481.80.30.30
Noun
Valve
Keyword String
Butterfly
Manufacturer URL
https://www.cctf.com
Weight / LBS
16
Product Detail
Butterfly Valve
Product Specification
3" Size; Handle Lever; Ductile Iron Body; 300PSI at 100 Deg F; 9.47" Length; 3.82" Width; 7.95" Height; Nitrile 180 Deg F
Long Description
Butterfly Valve; 3" Size; Handle Lever; Ductile Iron Body; 300PSI at 100 Deg F; 9.47" Length; 3.82" Width; 7.95" Height; Nitrile 180 Deg F
