Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/ca/en/_ui/desktop/green/images/missing-product-300x300-en.jpg 3BI125WDSSBL
18180181 Hydraulic and Pneumatic Valves 

ISLIP FLOW CONTROLS ISLIP FLOW CONTROLS

3BI125WDSSBL

Description

3BI125WDSSBL ; 3 BUTTERFLY VALVE DI 316 BUNA

Butterfly Valve; Resilient Seated; 3" Size; 125Lb Class; Wafer Body; Ductile Iron Material; Stainless Steel Disc Material; Buna-N Seat Material; Standard 10 Position Lever Assembly Operator

Part #

3BI125WDSSBL

BDI #
18180181

Details

113.22 CAD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 113.22 / each BDIExpress
QTY

Inventory

Total: 9

Brand
Manufacturer Name
ISLIP FLOW CONTROLS
Minimum Buy Quantity
N/A
UNSPSC
40141620
Weight / Kilogram
0
Product Group - BDI
F02352
Harmonized Tariff Code
8481.40.00.00
Noun
Valve
Keyword String
Butterfly
Manufacturer URL
https://www.islipflowcontrols.com
Product Detail
Butterfly Valve
Product Specification
Resilient Seated; 3" Size; 125Lb Class; Wafer Body; Ductile Iron Material; Stainless Steel Disc Material; Buna-N Seat Material; Standard 10 Position Lever Assembly Operator
Long Description
Butterfly Valve; Resilient Seated; 3" Size; 125Lb Class; Wafer Body; Ductile Iron Material; Stainless Steel Disc Material; Buna-N Seat Material; Standard 10 Position Lever Assembly Operator