ISLIP FLOW CONTROLS
ISLIP FLOW CONTROLS
4BI125WDSSBL
ISLIP FLOW CONTROLS ISLIP FLOW CONTROLS
Description
4BI125WDSSBL ; 4 BUTTERFLY VALVE DI 316 BUNA
Butterfly Valve; Resilient Seated; 4" Size; 125Lb Class; Wafer Body; Ductile Iron Material; Stainless Steel Disc Material; Buna-N Seat Material; Standard 10 Position Lever Assembly Operator
Part #
4BI125WDSSBL
BDI #
18180183
Details
172.65
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/4BI125WDSSBL/p/18180183
Your Price
$ 172.65 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141620
Weight / Kilogram
0
Product Group - BDI
F02352
Harmonized Tariff Code
8481.40.00.00
Noun
Valve
Keyword String
Butterfly
Manufacturer URL
https://www.islipflowcontrols.com
Product Detail
Butterfly Valve
Product Specification
Resilient Seated; 4" Size; 125Lb Class; Wafer Body; Ductile Iron Material; Stainless Steel Disc Material; Buna-N Seat Material; Standard 10 Position Lever Assembly Operator
Long Description
Butterfly Valve; Resilient Seated; 4" Size; 125Lb Class; Wafer Body; Ductile Iron Material; Stainless Steel Disc Material; Buna-N Seat Material; Standard 10 Position Lever Assembly Operator
