

ISLIP FLOW CONTROLS
ISLIP FLOW CONTROLS
4BI125WDSSEL
ISLIP FLOW CONTROLS ISLIP FLOW CONTROLS
Description
4BI125WDSSEL ; 4 BUTTERFLY VALVE DI 316 EPDM
Valve; 4" Size; Class 125; Butterfly Resilient Seated; Wafer Body; Ductile Iron Body; Ductile Iron - Electrolytic Plated Disc; EPDM Seat; Standard 10 Position Lever Assembly
Part #
4BI125WDSSEL
BDI #
18180184
Details
172.65
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/4BI125WDSSEL/p/18180184
Your Price
$ 172.65 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141620
Weight / Kilogram
0
Product Group - BDI
F02352
Harmonized Tariff Code
8481.40.00.00
Noun
Valve
Keyword String
Butterfly
Manufacturer URL
https://www.islipflowcontrols.com
Product Detail
Butterfly Valve
Product Specification
4" Size; Class 125; Butterfly Resilient Seated; Wafer Body; Ductile Iron Body; Ductile Iron - Electrolytic Plated Disc; EPDM Seat; Standard 10 Position Lever Assembly
Long Description
Valve; 4" Size; Class 125; Butterfly Resilient Seated; Wafer Body; Ductile Iron Body; Ductile Iron - Electrolytic Plated Disc; EPDM Seat; Standard 10 Position Lever Assembly