Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

520011115B https://www.bdiexpress.com/medias/INDAACVALVEXX-52001-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY1Mjh8aW1hZ2UvanBlZ3xhR1V3TDJoa01pODVOek00TmpVMk1ESXlOVFU0TG1wd1p3fGQ4MzhiNjFjZWZjN2FjNjZmNmM4YTg0M2YwNzMwM2IyNTg3ZmZhMDA1NjE5MzcxMDMwYjdmOTRhZWE4MjBkNjM
18180819 Hydraulic and Pneumatic Valves 

PARKER PARKER

520011115B

Description

520011115B ; VALVE

Spool Valve; 1/4" FNPT Port; 5 Port | 4 Way; 2 Position; 110/50 VAC | 120/60 VAC; Pneumatic; Solenoid - Manual - Air Pilot | Spring Return; 150 PSI; 32 To 175 Deg F; FKM Seal; Aluminum

Part #

520011115B

BDI #
18180819

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
PARKER
Minimum Buy Quantity
N/A
UNSPSC
40141608
Weight / Kilogram
1.019
Product Group - BDI
F02352
Valve Type
Spool | Solenoid
Port Type
1/4" FNPT
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Solenoid - Manual - Air Pilot | Spring Return
Voltage
110/50 VAC | 120/60 VAC
Media
Pneumatic
Maximum Pressure
150 PSI
Operating Pressure Range
35 To 150 PSI
Operating Temperature Range
32 To 175 Deg F
Seal Type
FKM
Body Material
Aluminum
Inch - Metric
Inch
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Spool Solenoid
Manufacturer URL
https://www.parker.com
Weight / LBS
2.25
Long Description
Spool Valve; 1/4" FNPT Port; 5 Port | 4 Way; 2 Position; 110/50 VAC | 120/60 VAC; Pneumatic; Solenoid - Manual - Air Pilot | Spring Return; 150 PSI; 32 To 175 Deg F; FKM Seal; Aluminum
Overall Height
2.795 Inch | 71 Millimeter
Overall Length
4.34 Inch | 110.236 Millimeter
Overall Width
1.654 Inch | 42 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh