AVENTICS
AVENTICS
5634060100
AVENTICS AVENTICS
Description
5634060100 DIRECTIONAL VALVE
Spool Valve; 1/8" G Port; 3 Port | 3 Way; 2 Position; Pneumatic; Push Button | Spring Return; 145 PSI; -4 To 149 Deg F; NBR Seal; Polyamide
Part #
5634060100
BDI #
154197
Details
241.16
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/5634060100/p/154197
Your Price
$ 241.16 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141608
Weight / Kilogram
0.25
Product Group - BDI
F02352
Valve Type
Spool
Port Type
1/8" G
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Push Button | Spring Return
Voltage
Not Applicable
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
-14 To 145 PSI
Operating Temperature Range
-4 To 149 Deg F
Seal Type
NBR
Body Material
Polyamide
Inch - Metric
Inch
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Spool
Manufacturer URL
https://www.aventics.com
Weight / LBS
0.55116
Long Description
Spool Valve; 1/8" G Port; 3 Port | 3 Way; 2 Position; Pneumatic; Push Button | Spring Return; 145 PSI; -4 To 149 Deg F; NBR Seal; Polyamide
Overall Width
1.024 Inch | 26 Millimeter
Overall Length
1.811 Inch | 46 Millimeter
Overall Height
4.213 Inch | 107 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh