https://www.bdiexpress.com/medias/INDXXXXXXXXX-25107801-300X300.jpg?context=bWFzdGVyfHJvb3R8MTY0MDN8aW1hZ2UvanBlZ3xhRGcxTDJnd1pDOHhNREEzTmpVME5UVXhOVFUxTUM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TURjNE1ERmZNekF3V0RNd01DNXFjR2N8OWIyYzRiZDE3NDc1MjRhM2IxMDM3N2VlNWRkMDVkYzdmZDBmOTczMWYxMjAyOGVkYjM1YWNkMTViMzMwZDc2NQ
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25107801-300X300.jpg?context=bWFzdGVyfHJvb3R8MTY0MDN8aW1hZ2UvanBlZ3xhRGcxTDJnd1pDOHhNREEzTmpVME5UVXhOVFUxTUM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TURjNE1ERmZNekF3V0RNd01DNXFjR2N8OWIyYzRiZDE3NDc1MjRhM2IxMDM3N2VlNWRkMDVkYzdmZDBmOTczMWYxMjAyOGVkYjM1YWNkMTViMzMwZDc2NQ
SIEMENS
SIEMENS
599-03132
SIEMENS SIEMENS
Description
599-03132 GLOBE VALVE ; 1 1/4"NC SS 250 16.0CV
Globe Valve; 1-1/4" Female Size; 2 Way; Normally Closed; 16 Cv; Equal Percent; SS Trim; ANSI 250; Stainless Steel Stem; ASTM A582 Type 303; EPDM O-Ring Normal Duty Packing; Single Metal-to-Metal Seat; 20 to 250 Degree F Medium Temperature; 3/4" Stroke; Medium Saturated Steam | Water | Water with Anti-freeze | Steam
Part #
599-03132
BDI #
25107801
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/599-03132/p/25107801
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141611
Weight / Kilogram
0
Product Group - BDI
F02352
Harmonized Tariff Code
8481.10.00.60
Noun
Valve
Keyword String
Globe
Manufacturer URL
https://www.siemens.com
Product Detail
Globe Valve
Product Specification
1-1/4" Female Size; 2 Way; Normally Closed; 16 Cv; Equal Percent; SS Trim; ANSI 250; Stainless Steel Stem; ASTM A582 Type 303; EPDM O-Ring Normal Duty Packing; Single Metal-to-Metal Seat; 20 to 250 Degree F Medium Temperature; 3/4" Stroke; Medium Saturated Steam | Water | Water with Anti-freeze | Steam
Long Description
Globe Valve; 1-1/4" Female Size; 2 Way; Normally Closed; 16 Cv; Equal Percent; SS Trim; ANSI 250; Stainless Steel Stem; ASTM A582 Type 303; EPDM O-Ring Normal Duty Packing; Single Metal-to-Metal Seat; 20 to 250 Degree F Medium Temperature; 3/4" Stroke; Medium Saturated Steam | Water | Water with Anti-freeze | Steam
