Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

5BI125WDSSEL https://www.bdiexpress.com/medias/INDXXXXXXXXX-18180189-300x300.jpg?context=bWFzdGVyfHJvb3R8ODYyOHxpbWFnZS9qcGVnfGFHTTRMMmhqT0M4eE1EYzNNall6TlRjM09URXdNaTlKVGtSWVdGaFlXRmhZV0ZoZk1UZ3hPREF4T0RsZk16QXdlRE13TUM1cWNHY3wxZDMwOWRjMGUzMDAzY2QxNWEwNTdkNGQ3YTFkY2FmM2I3MTdjM2JkZDVhYTExMmZhMzM3NDEzNzcwN2E1MzEz
18180186 Hydraulic and Pneumatic Valves 

ISLIP FLOW CONTROLS ISLIP FLOW CONTROLS

5BI125WDSSEL

Description

5BI125WDSSEL ; 5 BUTTERFLY VALVE DI 316 EPDM

Valve; 5" Size; Class 125; Butterfly Resilient Seated; Wafer Body; Ductile Iron Body; Ductile Iron - Electrolytic Plated Disc; EPDM Seat; Standard 10 Position Lever Assembly

Part #

5BI125WDSSEL

BDI #
18180186

Details

234.31 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 234.31 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
ISLIP FLOW CONTROLS
Minimum Buy Quantity
N/A
UNSPSC
40141620
Weight / Kilogram
0
Product Group - BDI
F02352
Harmonized Tariff Code
8481.40.00.00
Noun
Valve
Keyword String
Butterfly
Manufacturer URL
https://www.islipflowcontrols.com
Product Detail
Butterfly Valve
Product Specification
5" Size; Class 125; Butterfly Resilient Seated; Wafer Body; Ductile Iron Body; Ductile Iron - Electrolytic Plated Disc; EPDM Seat; Standard 10 Position Lever Assembly
Long Description
Valve; 5" Size; Class 125; Butterfly Resilient Seated; Wafer Body; Ductile Iron Body; Ductile Iron - Electrolytic Plated Disc; EPDM Seat; Standard 10 Position Lever Assembly