Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

619-27121-1 https://www.bdiexpress.com/medias/INDLINXXXXXX-563553-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEzNDl8aW1hZ2UvanBlZ3xhRGhtTDJnME1TOHhNREUwT0RNeE5UazFOVEl6TUM5SlRrUk1TVTVZV0ZoWVdGaGZOVFl6TlRVelh6TXdNSGd6TURBdWFuQm58MjNjMjdjZGY0NGI2NjNlODk0ZDE5ODdlYmE1OTIwZDI0MTQ4NGNlYmVkNjU2NTU0OGY2OWZkYzU1NTdiNjRkMg
563553 Hydraulic and Pneumatic Valves 

LINCOLN INDUSTRIAL LINCOLN INDUSTRIAL

619-27121-1

Description

619-27121-1 METERING DEVICE ; SSV 6-A

Divider Valve; 6 Maximum Number Of Outlets; 60MM Height; 5076PSI Maximum Operating Pressure; 1/8" FNPTF Lubricant Inlet; Carbon Steel

Part #

619-27121-1

BDI #
563553

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / Kilogram
0.77
Product Group - BDI
F02234
Noun
Valve
Keyword String
Divider
Manufacturer URL
Product Detail
Divider Valve
Product Specification
6 Maximum Number Of Outlets; 60MM Height; 5076PSI Maximum Operating Pressure; 1/8" FNPTF Lubricant Inlet; Carbon Steel
Long Description
Divider Valve; 6 Maximum Number Of Outlets; 60MM Height; 5076PSI Maximum Operating Pressure; 1/8" FNPTF Lubricant Inlet; Carbon Steel