ASCO VALVE
ASCO VALVE
63000036
ASCO VALVE ASCO VALVE
Description
63000036 SOLENOID VALVE
Solenoid Valve; 2 Port | 2 Way; 2 Position; 0 To 40 VDC; Pneumatic; Solenoid | Spring Return; 4 PSI; 32 To 140 Deg F; Buna-N Seal; Plastic
Part #
63000036
BDI #
20710682
Details
1127.98
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/63000036/p/20710682
Your Price
$ 1,127.98 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.005
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
Not Available
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
0 To 40 VDC
Media
Pneumatic
Maximum Pressure
4 PSI
Operating Pressure Range
0 To 4 PSI
Operating Temperature Range
32 To 140 Deg F
Seal Type
Buna-N
Body Material
Plastic
Inch - Metric
Metric
Other Features
Air Fluid | Pad Mount
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.emerson.com
Long Description
Solenoid Valve; 2 Port | 2 Way; 2 Position; 0 To 40 VDC; Pneumatic; Solenoid | Spring Return; 4 PSI; 32 To 140 Deg F; Buna-N Seal; Plastic
Overall Width
0.598 Inch | 15.2 Millimeter
Overall Height
1.89 Inch | 48 Millimeter
Overall Length
1.161 Inch | 29.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh