TOPRING
TOPRING
65.125
TOPRING TOPRING
Description
65.125 MINI BALL VALVE ; BRASS 1/4(F-F)NPT
Ball Valve; 1/4" FNPT Port; 2 Port | 2 Way; 2 Position; Hydraulic | Pneumatic; Knob; 235 PSI; 32 To 176 Deg F; Brass
Part #
65.125
BDI #
18392063
Details
22.79
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/65-125/p/18392063
Your Price
$ 22.79 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141607
Weight / Kilogram
0
EAN
0774679651251
Product Group - BDI
F02352
Valve Type
Ball
Port Type
1/4" FNPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Knob
Voltage
Not Applicable
Media
Hydraulic | Pneumatic
Maximum Pressure
235 PSI
Operating Pressure Range
0 To 235 PSI
Operating Temperature Range
32 To 176 Deg F
Body Material
Brass
Inch - Metric
Inch
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Ball
Manufacturer URL
https://www.topring.com
Long Description
Ball Valve; 1/4" FNPT Port; 2 Port | 2 Way; 2 Position; Hydraulic | Pneumatic; Knob; 235 PSI; 32 To 176 Deg F; Brass
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh