PARKER
PARKER
71315SN2ENJ1N0C111P3
PARKER PARKER
Description
71315SN2ENJ1N0C111P3 SOLENOID VALVE ; POR 3WAY DIRECT ACTING 1/4"NPT 250PSI SS
Flow Control Valve; 1/4" NPT Port; 3 Port | 3 Way; 2 Position; 110/50 VAC | 120/60 VAC; Hydraulic | Pneumatic; Solenoid | Spring Return; 250 PSI; 0 To 185 Deg F; NBR Seal; Stainless Steel
Part #
71315SN2ENJ1N0C111P3
BDI #
21466613
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/71315SN2ENJ1N0C111P3/p/21466613
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0
Product Group - BDI
F02352
Valve Type
Flow Control | Solenoid
Port Type
1/4" NPT
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
110/50 VAC | 120/60 VAC
Media
Hydraulic | Pneumatic
Maximum Pressure
250 PSI
Operating Pressure Range
0 To 250 PSI
Operating Temperature Range
0 To 185 Deg F
Seal Type
NBR
Body Material
Stainless Steel
Inch - Metric
Inch
Other Features
1/2" NPT Conduit | 18" Leads | Normally Closed
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.80
Noun
Valve
Keyword String
Flow Control Solenoid
Manufacturer URL
https://www.parker.com
Long Description
Flow Control Valve; 1/4" NPT Port; 3 Port | 3 Way; 2 Position; 110/50 VAC | 120/60 VAC; Hydraulic | Pneumatic; Solenoid | Spring Return; 250 PSI; 0 To 185 Deg F; NBR Seal; Stainless Steel
Overall Height
3.82 Inch | 97.028 Millimeter
Overall Width
1.62 Inch | 41.148 Millimeter
Overall Length
2.76 Inch | 70.104 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



