ALEMITE PRODUCTS
ALEMITE PRODUCTS
7498-A
ALEMITE PRODUCTS ALEMITE PRODUCTS
Description
7498-A
Flow Control Valve; 1/2" FNPTF Port; 2 Port | 2 Way; 2 Position; Hydraulic; Hand Lever; 1500 PSI
Part #
7498-A
BDI #
19161089
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/7498-A/p/19161089
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141609
Weight / Kilogram
1.179
EAN
0098468310090
Product Group - BDI
F02352
Valve Type
Flow Control
Port Type
1/2" FNPTF
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Hand Lever
Voltage
Not Applicable
Media
Hydraulic
Maximum Pressure
1500 PSI
Operating Pressure Range
60 To 1500 PSI
Inch - Metric
Inch
Other Features
Oil Fluid | Automatic Non-Drip Tip | Flexible Extension
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.50
Noun
Valve
Keyword String
Flow Control
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
025-7498-A
Weight / LBS
2.6
Long Description
Flow Control Valve; 1/2" FNPTF Port; 2 Port | 2 Way; 2 Position; Hydraulic; Hand Lever; 1500 PSI
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh