Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/ca/en/_ui/desktop/green/images/missing-product-300x300-en.jpg 7610200SM2H252SRSTESNNN
25202268 Hydraulic and Pneumatic Valves 

ALFA LAVAL ALFA LAVAL

7610200SM2H252SRSTESNNN

Description

7610200SM2H252SRSTESNNN VALVE ; SHUTOFF 2-1/2" PORT POLISHED SS 316

Shut-Off Valve; 2-1/2" Port Size; Stainless Steel Material; Unique 7000; 2-Port; EPDM Seal; Tri-Clamp; Clamp Connection Type

Part #

7610200SM2H252SRSTESNNN

BDI #
25202268

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
ALFA LAVAL WWW.ALFALAVAL.COM
Minimum Buy Quantity
N/A
UNSPSC
40141651
Weight / Kilogram
0
Product Group - BDI
F02352
Harmonized Tariff Code
8481.30.90.00
Noun
Valve
Keyword String
Shut-Off
Manufacturer URL
https://www.alfalaval.com
Weight / LBS
20
Product Detail
Shut-Off Valve
Product Specification
2-1/2" Port Size; Stainless Steel Material; Unique 7000; 2-Port; EPDM Seal; Tri-Clamp; Clamp Connection Type
Long Description
Shut-Off Valve; 2-1/2" Port Size; Stainless Steel Material; Unique 7000; 2-Port; EPDM Seal; Tri-Clamp; Clamp Connection Type