https://www.bdiexpress.com/medias/INDASVVALVEX-8210G004-BRS-300x300.jpg?context=bWFzdGVyfHJvb3R8NjA4MjZ8aW1hZ2UvanBlZ3xhR00xTDJnMk5TOHhNRGd3TkRZME1EQTRPREE1TkM5SlRrUkJVMVpXUVV4V1JWaGZPREl4TUVjd01EUmZRbEpUWHpNd01IZ3pNREF1YW5CbnwwMjAyNTY4MGY3NTRmZmU3NjViOGUwZWNhYWRhZjJkMTI4ZTIyMDc5NzUyMDhjMWExYWM3MmE3ZjI1M2UyYWM3
https://www.bdiexpress.com/medias/INDASVVALVEX-8210G004-BRS-300x300.jpg?context=bWFzdGVyfHJvb3R8NjA4MjZ8aW1hZ2UvanBlZ3xhR00xTDJnMk5TOHhNRGd3TkRZME1EQTRPREE1TkM5SlRrUkJVMVpXUVV4V1JWaGZPREl4TUVjd01EUmZRbEpUWHpNd01IZ3pNREF1YW5CbnwwMjAyNTY4MGY3NTRmZmU3NjViOGUwZWNhYWRhZjJkMTI4ZTIyMDc5NzUyMDhjMWExYWM3MmE3ZjI1M2UyYWM3
ASCO VALVE
ASCO VALVE
8210G004DC120/DCD
ASCO VALVE ASCO VALVE
Description
8210G004DC120/DCD SOLENOID VALVE ; 1"X1" 2NC BRASS 11.6W
Solenoid Valve; 1" FNPT Port; 2 Port | 2 Way; 2 Position; 120 VDC; Hydraulic | Pneumatic; Solenoid - Air Pilot | Air Pilot - Spring Return; 125 PSI; 32 To 150 Deg F; Buna-N Seal; Brass
Part #
8210G004DC120/DCD
BDI #
21851228
Details
581.47
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/8210G004DC120-DCD/p/21851228
Your Price
$ 581.47 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
2
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
1" FNPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Air Pilot - Spring Return
Voltage
120 VDC
Media
Hydraulic | Pneumatic
Maximum Pressure
125 PSI
Operating Pressure Range
5 To 125 PSI
Operating Temperature Range
32 To 150 Deg F
Seal Type
Buna-N
Body Material
Brass
Inch - Metric
Inch
Other Features
13 Cv Factor | 1" Orifice Size | Normally Closed | Air - Inert Gas - Water - Light Oil Fluid | 18" Lead
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.emerson.com
Weight / LBS
4.4
Long Description
Solenoid Valve; 1" FNPT Port; 2 Port | 2 Way; 2 Position; 120 VDC; Hydraulic | Pneumatic; Solenoid - Air Pilot | Air Pilot - Spring Return; 125 PSI; 32 To 150 Deg F; Buna-N Seal; Brass
Overall Length
3.46 Inch | 87.892 Millimeter
Overall Width
3.75 Inch | 95.25 Millimeter
Overall Height
5.635 Inch | 143.129 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

