

ASCO VALVE
ASCO VALVE
8221G013 120/60V 110/50V
ASCO VALVE ASCO VALVE
Description
8221G013 120/60V 110/50V SOLENOID VALVE ; NC 2" PIPE SIZE BRASS
Solenoid Valve; 2" FNPT Port; 2 Port - 2 Way; 2 Position; 110/50 VAC - 120/60 VAC; Hydraulic; Solenoid - Air Pilot/Air Pilot - Spring Return; 150 PSI; 32 To 180 Deg F; Buna-N Seal; Brass
Part #
8221G013 120/60V 110/50V
BDI #
24024343
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/8221G013-120-60V-110-50V/p/24024343
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / Kilogram
0
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
2" FNPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Air Pilot - Spring Return
Voltage
110/50 VAC | 120/60 VAC
Media
Hydraulic
Maximum Pressure
150 PSI
Operating Pressure Range
5 To 150 PSI
Operating Temperature Range
32 To 180 Deg F
Seal Type
Buna-N
Body Material
Brass
Inch - Metric
Inch
Other Features
36 CV Factor | 1 3/4 Inch Orifice Size | Water Fluid | Normally Closed
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.ascovalve.com
Long Description
Solenoid Valve; 2" FNPT Port; 2 Port - 2 Way; 2 Position; 110/50 VAC - 120/60 VAC; Hydraulic; Solenoid - Air Pilot/Air Pilot - Spring Return; 150 PSI; 32 To 180 Deg F; Buna-N Seal; Brass
Overall Length
5.06 Inch | 128.524 Millimeter
Overall Width
4.72 Inch | 119.888 Millimeter
Overall Height
7.38 Inch | 187.452 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh