

ASCO VALVE
ASCO VALVE
8262H232AC24/50
ASCO VALVE ASCO VALVE
Description
8262H232AC24/50 SOLENOID VLV ; POR
Solenoid Valve; 1/4" FNPT Port; 2 Port - 2 Way; 2 Position; 24/50 VAC; Hydraulic - Pneumatic; Solenoid/Spring Return; Air - Inert Gas 340 PSI/Light Oil 215 PSI/Water 300 PSI; -13 To 180 Deg F; Buna-N Seal; Brass
Part #
262232H58
BDI #
20694590
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/8262H232AC24-50/p/20694590
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / Kilogram
0.005
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
1/4" FNPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
24/50 VAC
Media
Hydraulic | Pneumatic
Maximum Pressure
Air - Inert Gas 340 PSI | Light Oil 215 PSI | Water 300 PSI
Operating Pressure Range
Air - Inert Gas 0 To 340 PSI | Light Oil 0 To 215 PSI | Water 0 To 300 PSI
Operating Temperature Range
-13 To 180 Deg F
Seal Type
Buna-N
Body Material
Brass
Inch - Metric
Inch
Other Features
0.35 Cv Factor | 1/8" Orifice Size | Air - Inert Gas - Water - Light Oil Fluid | Normally Closed | General Service | Direct Acting | NBR Disc | Ambient Temperature -25 To 55 Deg C
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.ascovalve.com
Long Description
Solenoid Valve; 1/4" FNPT Port; 2 Port - 2 Way; 2 Position; 24/50 VAC; Hydraulic - Pneumatic; Solenoid/Spring Return; Air - Inert Gas 340 PSI/Light Oil 215 PSI/Water 300 PSI; -13 To 180 Deg F; Buna-N Seal; Brass
Overall Width
1.95 Inch | 49.53 Millimeter
Overall Height
3.12 Inch | 79.25 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh