

ASCO VALVE
ASCO VALVE
8262R212DC12-24/DC
ASCO VALVE ASCO VALVE
Description
8262R212DC12-24/DC SOLENOID VALVE
Solenoid Valve; 1/4" FNPT Port; 2 Port - 2 Way; 2 Position; 12 To 24 VDC; Hydraulic - Pneumatic; Solenoid/Spring Return; 105 PSI; 32 To 180 Deg F; Buna-N Seal; Brass
Part #
262212RV3
BDI #
20694742
Details
625.46
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/8262R212DC12-24-DC/p/20694742
Your Price
$ 625.46 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / Kilogram
0.005
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
1/4" FNPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
12 To 24 VDC
Media
Hydraulic | Pneumatic
Maximum Pressure
105 PSI
Operating Pressure Range
0 To 105 PSI
Operating Temperature Range
32 To 180 Deg F
Seal Type
Buna-N
Body Material
Brass
Inch - Metric
Inch
Other Features
0.88 Cv Factor | 9/32" Orifice Size | Air - Inert Gas - Light Oil - Water Fluid | In/Out Position
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.ascovalve.com
Long Description
Solenoid Valve; 1/4" FNPT Port; 2 Port - 2 Way; 2 Position; 12 To 24 VDC; Hydraulic - Pneumatic; Solenoid/Spring Return; 105 PSI; 32 To 180 Deg F; Buna-N Seal; Brass
Overall Width
1.87 Inch | 47.5 Millimeter
Overall Height
3 Inch | 76.2 Millimeter
Overall Length
3.98 Inch | 101.092 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh