Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

82A-AA-000-TM-DDAP-1DA https://www.bdiexpress.com/medias/INDMACVALVEXX-82A-AA-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYxMDB8aW1hZ2UvanBlZ3xhR1JpTDJnNU1TODVOek00TmpVeE9USTJOVFU0TG1wd1p3fDY1NDBjMjRjYmI0NWU3YWViNjZhYzUzNjhiNzVmNTUxY2QzY2VjYTM1ZGE4NjRlMDBlOTQxODg2MDRmYTgxNjM
21446109 Hydraulic and Pneumatic Valves 

MAC VALVES MAC VALVES

82A-AA-000-TM-DDAP-1DA

Description

82A-AA-000-TM-DDAP-1DA SOLENOID VALVE ; 24V DC 5.4 W 4/2 FUNCTION 1.35 CV

Spool Valve; 4 Port | 4 way; 2 Position; 24 VDC; Pneumatic; Solenoid - Air Pilot - Manual | Air Pilot - Spring Return; 145 PSI; -4 To 122 Deg F

Part #

82A-AA-000-TM-DDAP-1DA

BDI #
21446109

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
MAC VALVES
Minimum Buy Quantity
N/A
UNSPSC
40141608
Weight / Kilogram
0.91
Product Group - BDI
F02352
Valve Type
Spool | Solenoid
Port Type
Not Available
Number of Ports/Way
4 Port | 4 way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot - Manual | Air Pilot - Spring Return
Voltage
24 VDC
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
26 To 145 PSI
Operating Temperature Range
-4 To 122 Deg F
Inch - Metric
Inch
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Spool Solenoid
Manufacturer URL
https://www.macvalves.com
Long Description
Spool Valve; 4 Port | 4 way; 2 Position; 24 VDC; Pneumatic; Solenoid - Air Pilot - Manual | Air Pilot - Spring Return; 145 PSI; -4 To 122 Deg F

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh