

ASCO VALVE
ASCO VALVE
8314H035AC240/60 220/60
ASCO VALVE ASCO VALVE
Description
8314H035AC240/60 220/60 SOLENOID VALVE
Solenoid Valve; 1/4" FNPT Port; 3 Port - 3 Way; 2 Position; 220 To 240/60 VAC; Hydraulic - Pneumatic; Solenoid/Spring Return; Air - Inert Gas - Water 205 PSI/Light Oil 190 PSI; 32 To 200 Deg F; Buna-N Seal; Brass
Part #
314035H02
BDI #
20695948
Details
526.8
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/8314H035AC240-60-220-60/p/20695948
Your Price
$ 526.80 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / Kilogram
0.005
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
1/4" FNPT
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
220 To 240/60 VAC
Media
Hydraulic | Pneumatic
Maximum Pressure
Air - Inert Gas - Water 205 PSI | Light Oil 190 PSI
Operating Pressure Range
Air - Inert Gas - Water 0 To 205 PSI | Light Oil 0 To 190 PSI
Operating Temperature Range
32 To 200 Deg F
Seal Type
Buna-N
Body Material
Brass
Inch - Metric
Inch
Other Features
0.15 - 0.2 CV Factor | 3/32" Orifice Size | Air - Inert Gas - Water - Light Oil Fluid | Normally Closed
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.ascovalve.com
Long Description
Solenoid Valve; 1/4" FNPT Port; 3 Port - 3 Way; 2 Position; 220 To 240/60 VAC; Hydraulic - Pneumatic; Solenoid/Spring Return; Air - Inert Gas - Water 205 PSI/Light Oil 190 PSI; 32 To 200 Deg F; Buna-N Seal; Brass
Overall Width
1.95 Inch | 49.53 Millimeter
Overall Height
3.23 Inch | 82.042 Millimeter
Overall Length
3.06 Inch | 77.724 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh