

ASCO VALVE
ASCO VALVE
8320G182DC74/DC
ASCO VALVE ASCO VALVE
Description
8320G182DC74/DC SOLENOID VLV
Solenoid Valve; 1/4" FNPT Port; 3 Port - 3 Way; 2 Position; 74 VDC; Hydraulic - Pneumatic; Solenoid/Spring Return; 160 PSI; 32 To 150 Deg F; Buna-N Seal; Brass
Part #
320182G91
BDI #
20696764
Details
909.37
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/8320G182DC74-DC/p/20696764
Your Price
$ 909.37 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / Kilogram
0.005
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
1/4" FNPT
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
74 VDC
Media
Hydraulic | Pneumatic
Maximum Pressure
160 PSI
Operating Pressure Range
0 To 160 PSI
Operating Temperature Range
32 To 150 Deg F
Seal Type
Buna-N
Body Material
Brass
Inch - Metric
Inch
Other Features
0.09 Cv Factor | 1/16" Orifice Size | Normally Closed | Direct Acting | Air - Inert Gas - Light Oil - Water Fluid | Ambient Temperature 0 To 40 Deg C
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.ascovalve.com
Long Description
Solenoid Valve; 1/4" FNPT Port; 3 Port - 3 Way; 2 Position; 74 VDC; Hydraulic - Pneumatic; Solenoid/Spring Return; 160 PSI; 32 To 150 Deg F; Buna-N Seal; Brass
Overall Width
1.95 Inch | 49.53 Millimeter
Overall Height
3.74 Inch | 95 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh