https://www.bdiexpress.com/medias/INDASVVALVEX-8327G041-BRS-300x300.jpg?context=bWFzdGVyfHJvb3R8NDQ2NDF8aW1hZ2UvanBlZ3xhREV3TDJnNE55OHhNRGd3TXpjM05UazJNekUyTmk5SlRrUkJVMVpXUVV4V1JWaGZPRE15TjBjd05ERmZRbEpUWHpNd01IZ3pNREF1YW5CbnwwYjhmYTE5Yjg5Yzc5NjM1NjIwYzQ1NjBmZWU0ODNiZDU1OTI5NTQxYzBkMGJkZjFlNzk2MDdkMWIxYTM2MTdh
https://www.bdiexpress.com/medias/INDASVVALVEX-8327G041-BRS-300x300.jpg?context=bWFzdGVyfHJvb3R8NDQ2NDF8aW1hZ2UvanBlZ3xhREV3TDJnNE55OHhNRGd3TXpjM05UazJNekUyTmk5SlRrUkJVMVpXUVV4V1JWaGZPRE15TjBjd05ERmZRbEpUWHpNd01IZ3pNREF1YW5CbnwwYjhmYTE5Yjg5Yzc5NjM1NjIwYzQ1NjBmZWU0ODNiZDU1OTI5NTQxYzBkMGJkZjFlNzk2MDdkMWIxYTM2MTdh
ASCO VALVE
ASCO VALVE
8327G041VAC240/50
ASCO VALVE ASCO VALVE
Description
8327G041VAC240/50 SOLENOID VALVE
Solenoid Valve; 1/4" FNPT Port; 3 Port - 3 Way; 2 Position; 240/50 VAC; Hydraulic - Pneumatic; Solenoid/Spring Return; 150 PSI; 32 To 176 Deg F; Viton Seal; Brass
Part #
327041G12 V
BDI #
20697410
Details
1682.11
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/8327G041VAC240-50/p/20697410
Your Price
$ 1,682.11 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / Kilogram
0.005
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
1/4" FNPT
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
240/50 VAC
Media
Hydraulic | Pneumatic
Maximum Pressure
150 PSI
Operating Pressure Range
0 To 150 PSI
Operating Temperature Range
32 To 176 Deg F
Seal Type
Viton
Body Material
Brass
Inch - Metric
Inch
Other Features
0.49 De-Energized and 0.56 Energized Cv Factor | 1/4" Orifice Size | Air - Inert Gas - Light Oil - Water Fluid | In/Out Position | Universal
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.ascovalve.com
Long Description
Solenoid Valve; 1/4" FNPT Port; 3 Port - 3 Way; 2 Position; 240/50 VAC; Hydraulic - Pneumatic; Solenoid/Spring Return; 150 PSI; 32 To 176 Deg F; Viton Seal; Brass
Overall Length
3.03 Inch | 76.962 Millimeter
Overall Width
1.95 Inch | 49.53 Millimeter
Overall Height
3.89 Inch | 98.806 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

