

ASCO VALVE
ASCO VALVE
8344P074VAC100-240
ASCO VALVE ASCO VALVE
Description
8344P074VAC100-240 SOLENOID VALVE
Solenoid Poppet Valve; 1/2" FNPT Port; 4 Port - 4 Way; 2 Position; 100 To 240 VAC; Hydraulic - Pneumatic; Solenoid - Air Pilot/Air Pilot Return; 250 PSI; 32 To 180 Deg F; Viton Seal; Brass
Part #
344074PV1 V
BDI #
20697798
Details
3945.65
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/8344P074VAC100-240/p/20697798
Your Price
$ 3,945.65 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / Kilogram
0.005
Product Group - BDI
F02352
Valve Type
Poppet | Solenoid
Port Type
1/2" FNPT
Number of Ports/Way
4 Port | 4 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Air Pilot Return
Voltage
100 To 240 VAC
Media
Hydraulic | Pneumatic
Maximum Pressure
250 PSI
Operating Pressure Range
10 To 250 PSI
Operating Temperature Range
32 To 180 Deg F
Seal Type
Viton
Body Material
Brass
Inch - Metric
Inch
Other Features
1.4/2.2 Cv Factor | 1/2" Orifice Size | Air - Inert Gas - Light Oil - Water Fluid
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Poppet Solenoid
Manufacturer URL
https://www.ascovalve.com
Long Description
Solenoid Poppet Valve; 1/2" FNPT Port; 4 Port - 4 Way; 2 Position; 100 To 240 VAC; Hydraulic - Pneumatic; Solenoid - Air Pilot/Air Pilot Return; 250 PSI; 32 To 180 Deg F; Viton Seal; Brass
Overall Length
6.05 Inch | 153.67 Millimeter
Overall Height
4.06 Inch | 103.124 Millimeter
Overall Width
3.98 Inch | 101.092 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh