ARO CORP
ARO CORP
A213SS-120-A
ARO CORP ARO CORP
Description
A213SS-120-A PNEUMATIC VALVE ; 99430134 3/8"
Spool Valve; 3/8" NPTF Port; 5 Port | 4 way; 2 Position; 120 VAC; Pneumatic; Solenoid | Spring Return; 150 PSI; 0 To 180 Deg F; Buna-N Seal; Aluminum
Part #
A213SS-120-A
BDI #
18487835
Details
434.9
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/A213SS-120-A/p/18487835
Your Price
$ 434.90 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141608
Weight / Kilogram
0.581
Product Group - BDI
F02352
Valve Type
Spool | Solenoid
Port Type
3/8" NPTF
Number of Ports/Way
5 Port | 4 way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
120 VAC
Media
Pneumatic
Maximum Pressure
150 PSI
Operating Pressure Range
50 To 150 PSI
Operating Temperature Range
0 To 180 Deg F
Seal Type
Buna-N
Body Material
Aluminum
Inch - Metric
Inch
Other Features
Din Connector
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Spool Solenoid
Manufacturer URL
https://www.arozone.com
Long Description
Spool Valve; 3/8" NPTF Port; 5 Port | 4 way; 2 Position; 120 VAC; Pneumatic; Solenoid | Spring Return; 150 PSI; 0 To 180 Deg F; Buna-N Seal; Aluminum
Overall Height
3.625 Inch | 92.075 Millimeter
Overall Width
2.5 Inch | 63.5 Millimeter
Overall Length
3.5 Inch | 88.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh