

ARO CORP
ARO CORP
A312SD-120-A
ARO CORP ARO CORP
Description
A312SD-120-A PNEUMATIC VALVE ; 81322356
Solenoid Valve; 1/4" NPFT; 5 Port - 4 Way; 3 Position; Solenoid/Solenoid Return; 120 VAC; Pneumatic; 150 PSI; 0 To 180 Deg F; Zinc
Part #
A312SD-120-A
BDI #
18488005
Details
594.6
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/A312SD-120-A/p/18488005
Your Price
$ 594.60 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141603
Weight / Kilogram
0.359
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
1/4" NPFT
Number of Ports/Way
5 Port | 4 Way
Number of Positions
3 Position
Actuation
Solenoid | Solenoid Return
Voltage
120 VAC
Media
Pneumatic
Maximum Pressure
150 PSI
Operating Pressure Range
Vacuum To 150 PSI
Operating Temperature Range
0 To 180 Deg F
Body Material
Zinc
Inch - Metric
Inch
Other Features
Alpha Series | Urethane Spool | Body Ported
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.arozone.com
Long Description
Solenoid Valve; 1/4" NPFT; 5 Port - 4 Way; 3 Position; Solenoid/Solenoid Return; 120 VAC; Pneumatic; 150 PSI; 0 To 180 Deg F; Zinc
Overall Width
1.937 Inch | 49.2 Millimeter
Overall Height
3.252 Inch | 82.6 Millimeter
Overall Length
3.969 Inch | 100.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh