ANCHOR FLUID POWER
ANCHOR FLUID POWER
AE2N1/2-11DB
ANCHOR FLUID POWER ANCHOR FLUID POWER
Description
AE2N1/2-11DB ; 1/2IN BALL VALVE
Ball Valve; 1/2" FNPT Port; 2 Port | 2 Way; 2 Position; Hydraulic; Hand Lever; 7250 PSICarbon Steel
Part #
AE2N1/2-11DB
BDI #
18203923
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/AE2N1-2-11DB/p/18203923
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141607
Weight / Kilogram
0.77
Product Group - BDI
F02352
Valve Type
Ball
Port Type
1/2" FNPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Hand Lever
Voltage
Not Applicable
Media
Hydraulic
Maximum Pressure
7250 PSI
Operating Pressure Range
0 To 7250 PSI
Body Material
Carbon Steel
Inch - Metric
Inch
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Ball
Manufacturer URL
https://www.anchorfluidpower.com
Weight / LBS
1.7
Long Description
Ball Valve; 1/2" FNPT Port; 2 Port | 2 Way; 2 Position; Hydraulic; Hand Lever; 7250 PSICarbon Steel
Overall Length
5.965 Inch | 151.5 Millimeter
Overall Width
1.46 Inch | 37.084 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


