ANCHOR FLUID POWER
ANCHOR FLUID POWER
AE2N3/4-11DB
ANCHOR FLUID POWER ANCHOR FLUID POWER
Description
AE2N3/4-11DB ; 3/4IN BALL VALVE
Ball Valve; 3/4" FNPT Port; 2 Port | 2 Way; 2 Position; Hydraulic; Hand Lever; 6090 PSICarbon Steel
Part #
AE2N3/4-11DB
BDI #
18203924
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/AE2N3-4-11DB/p/18203924
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141607
Weight / Kilogram
1.5
Product Group - BDI
F02352
Valve Type
Ball
Port Type
3/4" FNPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Hand Lever
Voltage
Not Applicable
Media
Hydraulic
Maximum Pressure
6090 PSI
Operating Pressure Range
0 To 6090 PSI
Body Material
Carbon Steel
Inch - Metric
Inch
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Ball
Manufacturer URL
https://www.anchorfluidpower.com
Weight / LBS
3.3
Long Description
Ball Valve; 3/4" FNPT Port; 2 Port | 2 Way; 2 Position; Hydraulic; Hand Lever; 6090 PSICarbon Steel
Overall Width
1.77 Inch | 44.958 Millimeter
Overall Length
8.96 Inch | 227.584 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



