https://www.bdiexpress.com/medias/INDSMCVALVEX-AKH04-00-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQxMzB8aW1hZ2UvanBlZ3xhRE01TDJnM1l5OHhNRFl3TlRNMU5EZzBOREU1TUM5SlRrUlRUVU5XUVV4V1JWaGZRVXRJTURSZk1EQmZNekF3ZURNd01DNXFjR2N8NDg0NGVhZTgwYjljMWI4ZDVlOTk2MzY1MmNjMmUyMWVlZWM2OGIwODQ3NDY5Y2FlZGY2NzZlNjk5OWFhNjViZg
https://www.bdiexpress.com/medias/INDSMCVALVEX-AKH04-00-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQxMzB8aW1hZ2UvanBlZ3xhRE01TDJnM1l5OHhNRFl3TlRNMU5EZzBOREU1TUM5SlRrUlRUVU5XUVV4V1JWaGZRVXRJTURSZk1EQmZNekF3ZURNd01DNXFjR2N8NDg0NGVhZTgwYjljMWI4ZDVlOTk2MzY1MmNjMmUyMWVlZWM2OGIwODQ3NDY5Y2FlZGY2NzZlNjk5OWFhNjViZg
SMC
SMC
AKH07-00
SMC SMC
Description
AKH07-00 ; CHECK VALVE W/ONE TOUCH
Check Valve; 1/4" Tubing OD Port; 2 Port | 2 Way; 1 Position; Pneumatic; 145 PSI; 23 To 140 Deg F; Buna-N Seal; Plastic
Part #
AKH07-00
BDI #
17849810
Details
21.22
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/AKH07-00/p/17849810
Your Price
$ 21.22 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141603
Weight / Kilogram
0.009
Product Group - BDI
F02352
Valve Type
Check
Port Type
1/4" Tubing OD
Number of Ports/Way
2 Port | 2 Way
Number of Positions
1 Position
Actuation
Not Available
Voltage
Not Applicable
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
-15 To 145 PSI
Operating Temperature Range
23 To 140 Deg F
Seal Type
Buna-N
Body Material
Plastic
Inch - Metric
Inch
Other Features
Air Fluid | Straight
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.30.90.00
Noun
Valve
Keyword String
Check
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
0.01323
Long Description
Check Valve; 1/4" Tubing OD Port; 2 Port | 2 Way; 1 Position; Pneumatic; 145 PSI; 23 To 140 Deg F; Buna-N Seal; Plastic
Overall Height
0.472 Inch | 12 Millimeter
Overall Width
0.472 Inch | 12 Millimeter
Overall Length
1.535 Inch | 39 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

