Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

AKH08-00 https://www.bdiexpress.com/medias/INDSMCVALVEX-AKH04-00-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQxMzB8aW1hZ2UvanBlZ3xhRE01TDJnM1l5OHhNRFl3TlRNMU5EZzBOREU1TUM5SlRrUlRUVU5XUVV4V1JWaGZRVXRJTURSZk1EQmZNekF3ZURNd01DNXFjR2N8NDg0NGVhZTgwYjljMWI4ZDVlOTk2MzY1MmNjMmUyMWVlZWM2OGIwODQ3NDY5Y2FlZGY2NzZlNjk5OWFhNjViZg
17849817 Hydraulic and Pneumatic Valves 

SMC SMC

AKH08-00

Description

AKH08-00 ; CHECK VALVE STRAIGHT TYPE

Check Valve; 8 MM Tubing OD Port; 2 Port | 2 Way; 1 Position; Pneumatic; 145 PSI; 23 To 140 Deg F; Buna-N Seal; Plastic

Part #

AKH08-00

BDI #
17849817

Details

27.89 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 27.89 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
SMC
Manufacturer Name
SMC
Minimum Buy Quantity
N/A
UNSPSC
40141603
Weight / Kilogram
0.016
Product Group - BDI
F02352
Valve Type
Check
Port Type
8 MM Tubing OD
Number of Ports/Way
2 Port | 2 Way
Number of Positions
1 Position
Actuation
Not Available
Voltage
Not Applicable
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
-15 To 145 PSI
Operating Temperature Range
23 To 140 Deg F
Seal Type
Buna-N
Body Material
Plastic
Inch - Metric
Metric
Other Features
Air Fluid | Straight
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.30.90.00
Noun
Valve
Keyword String
Check
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
0.02205
Long Description
Check Valve; 8 MM Tubing OD Port; 2 Port | 2 Way; 1 Position; Pneumatic; 145 PSI; 23 To 140 Deg F; Buna-N Seal; Plastic
Overall Length
2.098 Inch | 53.3 Millimeter
Overall Width
0.598 Inch | 15.2 Millimeter
Overall Height
0.598 Inch | 15.2 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh