https://www.bdiexpress.com/medias/INDSMCVALVEX-AP4580-2PW-MV-FV-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM0Mjh8aW1hZ2UvanBlZ3xhRFl4TDJoa015OHhNREF5T0RVMk16TTJOVGt4T0M5SlRrUlRUVU5XUVV4V1JWaGZRVkEwTlRnd1h6SlFWMTlOVmw5R1ZsOHpNREI0TXpBd0xtcHdad3xiYWY2YTQ3Yzk1NzE0OWZhZGFjMWYyODA0NTA5N2ZmNDFhYzg1ZDBhODkyZmZkYWZkNzgwNjQ0MGFiZmJjMTlm
https://www.bdiexpress.com/medias/INDSMCVALVEX-AP4580-2PW-MV-FV-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM0Mjh8aW1hZ2UvanBlZ3xhRFl4TDJoa015OHhNREF5T0RVMk16TTJOVGt4T0M5SlRrUlRUVU5XUVV4V1JWaGZRVkEwTlRnd1h6SlFWMTlOVmw5R1ZsOHpNREI0TXpBd0xtcHdad3xiYWY2YTQ3Yzk1NzE0OWZhZGFjMWYyODA0NTA5N2ZmNDFhYzg1ZDBhODkyZmZkYWZkNzgwNjQ0MGFiZmJjMTlm
SMC
SMC
AP4580S 2PW MV6 FV6 SMC/29
SMC SMC
Description
AP4580S 2PW MV6 FV6 SMC/29 ; SPRINGLESS DIAPHRAGM VALVE SPECIAL
Diaphragm Valve; 3/8" Male Face Seal | 3/8" Female Face Seal Port; 2 Port | 2 Way; 2 Position; Pneumatic; Air Pilot | Air Pilot Return; 247 PSI; 14 To 160 Deg F; Stainless Steel
Part #
AP4580S 2PW MV6 FV6 SMC/29
BDI #
23604006
Details
1037.01
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/AP4580S-2PW-MV6-FV6-SMC-29/p/23604006
Your Price
$ 1,037.01 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141621
Weight / Kilogram
0.68
Product Group - BDI
F02352
Valve Type
Diaphragm
Port Type
3/8" Male Face Seal | 3/8" Female Face Seal
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Air Pilot | Air Pilot Return
Voltage
Not Applicable
Media
Pneumatic
Maximum Pressure
247 PSI
Operating Pressure Range
Vacuum To 247 PSI
Operating Temperature Range
14 To 160 Deg F
Body Material
Stainless Steel
Inch - Metric
Inch
Other Features
0.5 Cv Factor | UHP Gas Fluid | Normally Open | PCTFE Seat | In/Out Position
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.80
Noun
Valve
Keyword String
Diaphragm
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
1.49914
Long Description
Diaphragm Valve; 3/8" Male Face Seal | 3/8" Female Face Seal Port; 2 Port | 2 Way; 2 Position; Pneumatic; Air Pilot | Air Pilot Return; 247 PSI; 14 To 160 Deg F; Stainless Steel
Overall Height
3.169 Inch | 80.5 Millimeter
Overall Length
3.858 Inch | 98 Millimeter
Overall Width
1.461 Inch | 37.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

