SMC
SMC
AQ2000-N02
SMC SMC
Description
AQ2000-N02 ; QUICK EXHAUST
Diaphragm Valve; 1/4" FNPT Port; 2 Port | 2 Way; 1 Position; Pneumatic; 145 PSI; 23 To 140 Deg F; Buna-N Seal; Aluminum
Part #
AQ2000-N02
BDI #
17825756
Details
29.3
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/AQ2000-N02/p/17825756
Your Price
$ 29.30 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141621
Weight / Kilogram
0.113
Product Group - BDI
F02352
Valve Type
Diaphragm
Port Type
1/4" FNPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
1 Position
Actuation
Not Available
Voltage
Not Applicable
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
7.5 To 145 PSI
Operating Temperature Range
23 To 140 Deg F
Seal Type
Buna-N
Body Material
Aluminum
Inch - Metric
Inch
Other Features
35/40 Cv Factor | Air Fluid | Diaphragm Type
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.80
Noun
Valve
Keyword String
Diaphragm
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
0.24819
Long Description
Diaphragm Valve; 1/4" FNPT Port; 2 Port | 2 Way; 1 Position; Pneumatic; 145 PSI; 23 To 140 Deg F; Buna-N Seal; Aluminum
Overall Height
1.575 Inch | 40 Millimeter
Overall Width
1.772 Inch | 45 Millimeter
Overall Length
1.772 Inch | 45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


