https://www.bdiexpress.com/medias/INDSMCVALVEX-AQ240F-04-00-300x300.jpg?context=bWFzdGVyfHJvb3R8NzE1MHxpbWFnZS9qcGVnfGFEWTVMMmhqWXk4eE1EQXlPRFUxTlRBeE1EQTNPQzlKVGtSVFRVTldRVXhXUlZoZlFWRXlOREJHWHpBMFh6QXdYek13TUhnek1EQXVhbkJufDdiMTg3YzRjMWE5MTdlMTVjYWE2NTBlNGUwNTM5ZWJmMWQ4MWI5MzgxZDk4ZGRhZTNhZWY2ODQ3ZDY5Njg0NmY
https://www.bdiexpress.com/medias/INDSMCVALVEX-AQ240F-04-00-300x300.jpg?context=bWFzdGVyfHJvb3R8NzE1MHxpbWFnZS9qcGVnfGFEWTVMMmhqWXk4eE1EQXlPRFUxTlRBeE1EQTNPQzlKVGtSVFRVTldRVXhXUlZoZlFWRXlOREJHWHpBMFh6QXdYek13TUhnek1EQXVhbkJufDdiMTg3YzRjMWE5MTdlMTVjYWE2NTBlNGUwNTM5ZWJmMWQ4MWI5MzgxZDk4ZGRhZTNhZWY2ODQ3ZDY5Njg0NmY
SMC
SMC
AQ240F-06-00
SMC SMC
Description
AQ240F-06-00 ; QUICK EXH W/FITTING SILENCER
Diaphragm Valve; 6 MM Tubing OD Port; 2 Port | 2 Way; 1 Position; Pneumatic; 145 PSI; 23 To 140 Deg F; Buna-N Seal; Plastic
Part #
AQ240F-06-00
BDI #
17825760
Details
18.5
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/AQ240F-06-00/p/17825760
Your Price
$ 18.50 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141621
Weight / Kilogram
0.012
Product Group - BDI
F02352
Valve Type
Diaphragm
Port Type
6 MM Tubing OD
Number of Ports/Way
2 Port | 2 Way
Number of Positions
1 Position
Actuation
Not Available
Voltage
Not Applicable
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
15 To 145 PSI
Operating Temperature Range
23 To 140 Deg F
Seal Type
Buna-N
Body Material
Plastic
Inch - Metric
Metric
Other Features
2.4/2.7 Cv Factor | Air Fluid | With One Touch Fitting | With Silencer
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.80
Noun
Valve
Keyword String
Diaphragm
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
0.02713
Long Description
Diaphragm Valve; 6 MM Tubing OD Port; 2 Port | 2 Way; 1 Position; Pneumatic; 145 PSI; 23 To 140 Deg F; Buna-N Seal; Plastic
Overall Width
0.457 Inch | 11.6 Millimeter
Overall Height
0.606 Inch | 15.4 Millimeter
Overall Length
1.602 Inch | 40.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

