https://www.bdiexpress.com/medias/INDSMCVALVEX-ASN2-BRS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkzNjR8aW1hZ2UvanBlZ3xhRFUzTDJneU1DOHhNRFl3TlRNMU9EYzNOak0xTUM5SlRrUlRUVU5XUVV4V1JWaGZRVk5PTWw5Q1VsTmZNekF3ZURNd01DNXFjR2N8NDE1ZjI1NDg5NTllNTE1OWI2MTNhZjgyODgyNzE2ZTlkMDBhM2Y2ZTk2MjcxZjBmMzA0OGFlZGU2OWI5OWQxMg
https://www.bdiexpress.com/medias/INDSMCVALVEX-ASN2-BRS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkzNjR8aW1hZ2UvanBlZ3xhRFUzTDJneU1DOHhNRFl3TlRNMU9EYzNOak0xTUM5SlRrUlRUVU5XUVV4V1JWaGZRVk5PTWw5Q1VsTmZNekF3ZURNd01DNXFjR2N8NDE1ZjI1NDg5NTllNTE1OWI2MTNhZjgyODgyNzE2ZTlkMDBhM2Y2ZTk2MjcxZjBmMzA0OGFlZGU2OWI5OWQxMg
SMC
SMC
ASN2-04
SMC SMC
Description
ASN2-04 ; SILENCER W/ SPEED CONTROL
Needle Valve; 1/2" RC Port; 1 Port | 1 Way; 1 Position; Pneumatic; Manual; 145 PSI; 23 To 140 Deg F; Buna-N Seal; Brass
Part #
ASN2-04
BDI #
17830913
Details
25.56
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/ASN2-04/p/17830913
Your Price
$ 25.56 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141602
Weight / Kilogram
0.107
Product Group - BDI
F02352
Valve Type
Needle
Port Type
1/2" RC
Number of Ports/Way
1 Port | 1 Way
Number of Positions
1 Position
Actuation
Manual
Voltage
Not Applicable
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
0 To 145 PSI
Operating Temperature Range
23 To 140 Deg F
Seal Type
Buna-N
Body Material
Brass
Inch - Metric
Inch
Other Features
Air Fluid | With Silencer
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.80
Noun
Valve
Keyword String
Needle
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
0.24063
Long Description
Needle Valve; 1/2" RC Port; 1 Port | 1 Way; 1 Position; Pneumatic; Manual; 145 PSI; 23 To 140 Deg F; Buna-N Seal; Brass
Overall Width
1.181 Inch | 30 Millimeter
Overall Height
1.181 Inch | 30 Millimeter
Overall Length
2.126 Inch | 54 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

