https://www.bdiexpress.com/medias/INDSMCVALVEX-ASN2-BRS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkzNjR8aW1hZ2UvanBlZ3xhRFUzTDJneU1DOHhNRFl3TlRNMU9EYzNOak0xTUM5SlRrUlRUVU5XUVV4V1JWaGZRVk5PTWw5Q1VsTmZNekF3ZURNd01DNXFjR2N8NDE1ZjI1NDg5NTllNTE1OWI2MTNhZjgyODgyNzE2ZTlkMDBhM2Y2ZTk2MjcxZjBmMzA0OGFlZGU2OWI5OWQxMg
https://www.bdiexpress.com/medias/INDSMCVALVEX-ASN2-BRS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkzNjR8aW1hZ2UvanBlZ3xhRFUzTDJneU1DOHhNRFl3TlRNMU9EYzNOak0xTUM5SlRrUlRUVU5XUVV4V1JWaGZRVk5PTWw5Q1VsTmZNekF3ZURNd01DNXFjR2N8NDE1ZjI1NDg5NTllNTE1OWI2MTNhZjgyODgyNzE2ZTlkMDBhM2Y2ZTk2MjcxZjBmMzA0OGFlZGU2OWI5OWQxMg
SMC
SMC
ASN2-N01
SMC SMC
Description
ASN2-N01 ; METERING VALVE
Needle Valve; 1/8" MNPT Port; 1 Port | 1 Way; 1 Position; Pneumatic; Manual; 145 PSI; 23 To 140 Deg F; Buna-N Seal; Brass
Part #
ASN2-N01
BDI #
17830917
Details
9.8
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/ASN2-N01/p/17830917
Your Price
$ 9.80 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141602
Weight / Kilogram
0.017
Product Group - BDI
F02352
Valve Type
Needle
Port Type
1/8" MNPT
Number of Ports/Way
1 Port | 1 Way
Number of Positions
1 Position
Actuation
Manual
Voltage
Not Applicable
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
0 To 145 PSI
Operating Temperature Range
23 To 140 Deg F
Seal Type
Buna-N
Body Material
Brass
Inch - Metric
Inch
Other Features
Air Fluid | With Silencer
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.80
Noun
Valve
Keyword String
Needle
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
0.03818
Long Description
Needle Valve; 1/8" MNPT Port; 1 Port | 1 Way; 1 Position; Pneumatic; Manual; 145 PSI; 23 To 140 Deg F; Buna-N Seal; Brass
Overall Height
0.591 Inch | 15 Millimeter
Overall Length
1.378 Inch | 35 Millimeter
Overall Width
0.591 Inch | 15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

