https://www.bdiexpress.com/medias/INDSMCVALVEX-ASN2-BRS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkzNjR8aW1hZ2UvanBlZ3xhRFUzTDJneU1DOHhNRFl3TlRNMU9EYzNOak0xTUM5SlRrUlRUVU5XUVV4V1JWaGZRVk5PTWw5Q1VsTmZNekF3ZURNd01DNXFjR2N8NDE1ZjI1NDg5NTllNTE1OWI2MTNhZjgyODgyNzE2ZTlkMDBhM2Y2ZTk2MjcxZjBmMzA0OGFlZGU2OWI5OWQxMg
https://www.bdiexpress.com/medias/INDSMCVALVEX-ASN2-BRS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkzNjR8aW1hZ2UvanBlZ3xhRFUzTDJneU1DOHhNRFl3TlRNMU9EYzNOak0xTUM5SlRrUlRUVU5XUVV4V1JWaGZRVk5PTWw5Q1VsTmZNekF3ZURNd01DNXFjR2N8NDE1ZjI1NDg5NTllNTE1OWI2MTNhZjgyODgyNzE2ZTlkMDBhM2Y2ZTk2MjcxZjBmMzA0OGFlZGU2OWI5OWQxMg
SMC
SMC
ASN2-N02
SMC SMC
Description
ASN2-N02 ; SPEED CONTROL METERING
Needle Valve; 1/4" MNPT Port; 1 Port | 1 Way; 1 Position; Pneumatic; Manual; 145 PSI; 23 To 140 Deg F; Buna-N Seal; Brass
Part #
ASN2-N02
BDI #
17830920
Details
11.97
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/ASN2-N02/p/17830920
Your Price
$ 11.97 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141602
Weight / Kilogram
0.073
Product Group - BDI
F02352
Valve Type
Needle
Port Type
1/4" MNPT
Number of Ports/Way
1 Port | 1 Way
Number of Positions
1 Position
Actuation
Manual
Voltage
Not Applicable
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
0 To 145 PSI
Operating Temperature Range
23 To 140 Deg F
Seal Type
Buna-N
Body Material
Brass
Inch - Metric
Inch
Other Features
Air Fluid | With Silencer
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.80
Noun
Valve
Keyword String
Needle
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
0.16091
Long Description
Needle Valve; 1/4" MNPT Port; 1 Port | 1 Way; 1 Position; Pneumatic; Manual; 145 PSI; 23 To 140 Deg F; Buna-N Seal; Brass
Overall Length
1.543 Inch | 39.2 Millimeter
Overall Height
0.787 Inch | 20 Millimeter
Overall Width
0.787 Inch | 20 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

