https://www.bdiexpress.com/medias/INDSMCVALVEX-CNTRL-SPEED-ASP330F-300x300.jpg?context=bWFzdGVyfHJvb3R8NjQzMnxpbWFnZS9qcGVnfGFHUTVMMmhsTkM4eE1EYzJPREkxTmpZNU5qTTFNQzlKVGtSVFRVTldRVXhXUlZoZlEwNVVVa3hmVTFCRlJVUmZRVk5RTXpNd1JsOHpNREI0TXpBd0xtcHdad3xkYzVkNjk4NzNjYWUwNTMxNzI1NDdmYmVmODgyZDhmMmJkYzNiZDZlMmM0MTk4NmJkNzViNjg0MTRhNzNmYmIx
https://www.bdiexpress.com/medias/INDSMCVALVEX-CNTRL-SPEED-ASP330F-300x300.jpg?context=bWFzdGVyfHJvb3R8NjQzMnxpbWFnZS9qcGVnfGFHUTVMMmhsTkM4eE1EYzJPREkxTmpZNU5qTTFNQzlKVGtSVFRVTldRVXhXUlZoZlEwNVVVa3hmVTFCRlJVUmZRVk5RTXpNd1JsOHpNREI0TXpBd0xtcHdad3xkYzVkNjk4NzNjYWUwNTMxNzI1NDdmYmVmODgyZDhmMmJkYzNiZDZlMmM0MTk4NmJkNzViNjg0MTRhNzNmYmIx
SMC
SMC
ASP330F-U01-06-X352
SMC SMC
Description
ASP330F-U01-06-X352 ; FLOW CONTROL W/ CHECK VALVE
Check Valve; 1/8" FNPT Port; 2 Port | 2 Way; 2 Position; Pneumatic; Manual | Spring Return; 145 PSI
Part #
ASP330F-U01-06-X352
BDI #
18211458
Details
150.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/ASP330F-U01-06-X352/p/18211458
Your Price
$ 150.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141603
Weight / Kilogram
0.8
Product Group - BDI
F02352
Valve Type
Check
Port Type
1/8" FNPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Manual | Spring Return
Voltage
Not Applicable
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
14.5 To 145 PSI
Inch - Metric
Inch
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.30.90.00
Noun
Valve
Keyword String
Check
Manufacturer URL
https://www.smcpneumatics.com
Long Description
Check Valve; 1/8" FNPT Port; 2 Port | 2 Way; 2 Position; Pneumatic; Manual | Spring Return; 145 PSI
Overall Height
1.791 Inch | 45.5 Millimeter
Overall Width
1.059 Inch | 26.9 Millimeter
Overall Length
2.016 Inch | 51.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

