https://www.bdiexpress.com/medias/INDSMCVALVEX-AV3000-YZ-300x300.jpg?context=bWFzdGVyfHJvb3R8ODI5NXxpbWFnZS9qcGVnfGFEaGhMMmhqWmk4eE1EazFORFV5TmpFMk1qazNOQzlKVGtSVFRVTldRVXhXUlZoZlFWWXpNREF3WDFsYVh6TXdNSGd6TURBdWFuQm58YjNlOGRmOGU4MGE4NGVkYzk0ZDMzMGJiZmRjNzAzZmEyZmZjMTljM2Y3MGI3ZDVjMTY0YWExYWU2NGJiM2E1Ng
https://www.bdiexpress.com/medias/INDSMCVALVEX-AV3000-YZ-300x300.jpg?context=bWFzdGVyfHJvb3R8ODI5NXxpbWFnZS9qcGVnfGFEaGhMMmhqWmk4eE1EazFORFV5TmpFMk1qazNOQzlKVGtSVFRVTldRVXhXUlZoZlFWWXpNREF3WDFsYVh6TXdNSGd6TURBdWFuQm58YjNlOGRmOGU4MGE4NGVkYzk0ZDMzMGJiZmRjNzAzZmEyZmZjMTljM2Y3MGI3ZDVjMTY0YWExYWU2NGJiM2E1Ng
SMC
SMC
AV3000-F03-FYZ-Q
SMC SMC
Description
AV3000-F03-FYZ-Q ; SOFT START VALVE 3/8"
Solenoid Valve; 3/8" G; 3 Port | 3 Way; 2 Position; 32/50-60 VAC; Pneumatic; Handle Lever - Solenoid | Spring Return; 145 PSI; 32 To 140 Deg F; Buna-N Seal; Aluminum
Part #
AV3000-F03-FYZ-Q
BDI #
23604570
Details
363.92
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/AV3000-F03-FYZ-Q/p/23604570
Your Price
$ 363.92 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / Kilogram
0
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
3/8" G
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Handle Lever - Solenoid | Spring Return
Voltage
32/50-60 VAC
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
30 To 145 PSI
Operating Temperature Range
32 To 140 Deg F
Seal Type
Buna-N
Body Material
Aluminum
Inch - Metric
Inch
Other Features
Air Fluid | Type Y DIN Terminal with Connector | With Light/Surge Voltage Suppressor
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcworld.com
Weight / LBS
0.992
Long Description
Solenoid Valve; 3/8" G; 3 Port | 3 Way; 2 Position; 32/50-60 VAC; Pneumatic; Handle Lever - Solenoid | Spring Return; 145 PSI; 32 To 140 Deg F; Buna-N Seal; Aluminum
Overall Length
3.807 Inch | 96.7 Millimeter
Overall Height
5.197 Inch | 132 Millimeter
Overall Width
1.925 Inch | 48.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


