PARKER
PARKER
B320BB553C
PARKER PARKER
Description
B320BB553C SOLENOID VALVE ; POR 1/8" DS 2P 120VAC
Flow Control Valve; 1/8" NPT Port; 5 Port | 4 Way; 2 Position; 110/50 VAC | 120/60 VAC; Pneumatic; Solenoid | Solenoid Return; 120 PSI; 5 To 120 Deg F; NBR Seal; Aluminum
Part #
B320BB553C
BDI #
21466529
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/B320BB553C/p/21466529
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.227
Product Group - BDI
F02352
Valve Type
Flow Control | Solenoid
Port Type
1/8" NPT
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Solenoid | Solenoid Return
Voltage
110/50 VAC | 120/60 VAC
Media
Pneumatic
Maximum Pressure
120 PSI
Operating Pressure Range
20 To 120 PSI
Operating Temperature Range
5 To 120 Deg F
Seal Type
NBR
Body Material
Aluminum
Inch - Metric
Inch
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.80
Noun
Valve
Keyword String
Flow Control Solenoid
Manufacturer URL
https://www.parker.com
Long Description
Flow Control Valve; 1/8" NPT Port; 5 Port | 4 Way; 2 Position; 110/50 VAC | 120/60 VAC; Pneumatic; Solenoid | Solenoid Return; 120 PSI; 5 To 120 Deg F; NBR Seal; Aluminum
Overall Length
6.44 Inch | 163.576 Millimeter
Overall Height
1.66 Inch | 42.164 Millimeter
Overall Width
0.71 Inch | 18.034 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



